Beli Mata Bor HSS Cobalt Nachi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  3. Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp22.900

    Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
  4. SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)
    Mulai

    Rp44.900

    SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)
    Deskripsi:
    Series 1020 HSS-Co Heavy Duty Straight Shank Jobber Drills Metric The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28 degrees helix and 135 degrees point. Manufactured to DIN 338 RN. Point to DIN 1412C.
    atribut:
    • Number of Flutes: 2
  5. Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
    • Shank Diameter Tolerance: f11
    • Drill Diameter Tolerance: h8
    • Point Angle: 135 Degrees
  6. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  7. RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    30%
    Mulai

    Rp10.900

    RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
  8. NACHI Drill Bit Round SKH-9 (Mata Bor Round)
    46%
    Mulai

    Rp34.900

    NACHI Drill Bit Round SKH-9 (Mata Bor Round)
    atribut:
    • Overall Length (mm): 100
  9. SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus)
    Mulai

    Rp75.900

    SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus)
    Deskripsi:
    Series 1033 HSS-Co Heavy Duty Straight Shank Jobber Drills TiN Coated - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
    atribut:
    • Number of Flutes: 2
    • Flute Construction: Ground Flute
  10. BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    40%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp18.900

    BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  11. NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Mulai

    Rp29.900

    NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  12. Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)
    Mulai

    Rp2.199.900

    Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)
    Deskripsi:
    -A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
  13. BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)
    46%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  14. NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Mulai

    Rp76.900

    NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Deskripsi:
    This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
  15. Kennedy Set Mata Bor HSS Cobalt S/S (Drill Bit Set)
    Mulai

    Rp1.799.900

    Kennedy Set Mata Bor HSS Cobalt S/S (Drill Bit Set)
    Deskripsi:
    19 Piece Metric: 1.0-10.0mm x 0.5mm Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Case Type: Metal Case
    • Flute Construction: Ground Flute
    • Finish/Coating: Bronze
    • Drill Length Type: Standard Length
    • Material: Cobalt High Speed Steel
  16. monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    58%
    Rating:
    92% of 100
    (5)
    Mulai

    Rp17.900

    monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    Deskripsi:
    It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steel
    atribut:
    • Material: HSSCo8
  17. Sherwood Set Mata Bor HSS (Drill Bit Set)
    Mulai

    Rp999.900

    Sherwood Set Mata Bor HSS (Drill Bit Set)
    atribut:
    • Material: High Speed Steel
    • System of Measurement: Metric
    • Case Type: Metal Case
    • Flute Construction: Ground Flute
    • Finish/Coating: Black Oxide
    • Drill Length Type: Standard Length
    • Cutting Direction: Right Hand
Daftar Harga Mata Bor HSS Cobalt Nachi Terbaru November 2026
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Rp20.900
Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)Rp22.900
SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)Rp44.900
Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Rp30.900
RYU Set Mata Bor HSS Cobalt (Drill Bit Set)Rp639.900
NACHI Taper Shank Drill (Mata Bor Kones)Rp419.900
RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)Rp10.900
NACHI Drill Bit Round SKH-9 (Mata Bor Round)Rp34.900
SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus)Rp75.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)